Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Tie, 30 A, 1 Poles
Mfr # QOTHT
Zoro # G0300937
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO and QOT Circuit Breakers
- Amps 30 A
- Number of Poles 1
- Length 0.40"
- Amps AC 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOTHT
- Zoro # G0300937
- UPC # 785901002543
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 0.40" |
Width | 0.30" |
Details
Item | Handle Tie |
For Use With | Square D QO and QOT Circuit Breakers |
Amps | 30 A |
Number of Poles | 1 |
Amps AC | 30 |
Mounting Style | Surface |
Includes | (3) Handle Ties |
Product Or Component Type | handle tie |
Product Destination | 1P QO circuit breaker |
Product Certifications | UL Listed |
Description
Handle Tie, For Use With Square D QO and QOT Circuit Breakers, Number of Poles 1, Amps 30 A, Includes (3) Handle Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SEACHOICE Terminal Block 8-Gang (13581)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Pnlbd Cover/Trim Nf T1 F 50H 20W (NC50FHR)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- Square D Circuit Breaker & Panelboard Accessories