Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Padlock Attch, 125A, .98inWx2.75inL
Mfr # QO1PL
Zoro # G2155833
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO and QOB Miniature Circuit Breakers
- Amps 125A
- Amps AC 125
- Diameter 2.75 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1PL
- Zoro # G2155833
- UPC # 785901519072
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Diameter | 2.75 in |
Width | 0.98 in |
Length | 2.75 in |
Length (Straight Wireway) | 2.75 in |
Details
Item | Handle Padlock Attachment |
For Use With | Square D QO and QOB Miniature Circuit Breakers |
Amps | 125A |
Amps AC | 125 |
Mounting Style | Surface |
Locking Location | Breaker |
Locking Features | Padlock |
Product Or Component Type | padlocking device |
Circuit Breaker Type | standard |
Description
Handle Padlock Attachment, Fixed, For Use With Square D QO and QOB Miniature Circuit Breakers, Diameter 2.75 in, Length 2.75 in, Width 0.98 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SQUARE D Panelboard Hardware Kit (LP9502)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- Square D Circuit Breaker & Panelboard Accessories