Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Padlock Attachment
Mfr # HPAFYQ
Zoro # G2497722
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D Q2 and FYCircuit Breaker
- Number of Poles 1
- Standards CSA || UL
- Locking Location Breaker
- Locking Features Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HPAFYQ
- Zoro # G2497722
- UPC # 785901252689
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
For Use With | Square D Q2 and FYCircuit Breaker |
Number of Poles | 1 |
Standards | CSA || UL |
Locking Location | Breaker |
Locking Features | Padlock |
Features | Mercury Free |
Poles Description | 1P |
Product Certifications | CSA; UL |
Product Compatibility | Series 1 legacy breaker FY |
Breaking Capacity Code | FY |
Product Or Component Type | Padlocking device |
Description
Handle Padlock Attachment, For Use With Square D Q2 and FYCircuit Breaker, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- SQUARE D Ground Bar Kit (PK4GTA)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- SQUARE D Bar Kit Ground (PK23GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 24VDC (S29390)
- SQUARE D Fixed Lock (LV426905)
- Square D Circuit Breaker & Panelboard Accessories