Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Padlock Attachment, 70 A, 1 Poles
Mfr # QO1PA
Zoro # G2330474
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO and QOB Miniature Circuit Breakers
- Amps 70 A
- Number of Poles 1
- Length 2.72 in
- Diameter 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1PA
- Zoro # G2330474
- UPC # 785901400028
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 2.72 in |
Diameter | 2.75 in |
Width | 0.75 in |
Length (Straight Wireway) | 2.72 in |
Details
Item | Handle Padlock Attachment |
For Use With | Square D QO and QOB Miniature Circuit Breakers |
Amps | 70 A |
Number of Poles | 1 |
Amps AC | 70 |
Mounting Style | Surface |
Locking Features | Padlock |
Locking Location | Breaker |
Product Or Component Type | padlocking device |
Description
Handle Padlock Attachment, Fixed, For Use With Square D QO and QOB Miniature Circuit Breakers, Diameter 2.75 in, Length 2.72 in, Width 0.75 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- SQUARE D Lug, 225 A, 2 Poles (HOML2225)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- SQUARE D Rotary Operator, 125 A, 3 Poles (9421LB4)
- SQUARE D Lug, 125 A, 240V AC, 3 Poles (QO3125SL)
- Square D Circuit Breaker & Panelboard Accessories