Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Padlock Attachment, 125 A, 2, 3 Poles
Mfr # QOU1PL
Zoro # G6165537
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QOU Circuit Breakers
- Amps 125 A
- Number of Poles 2, 3
- Length 2.75 in
- Diameter 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOU1PL
- Zoro # G6165537
- UPC # 785901763635
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 2.75 in |
Diameter | 2.75 in |
Width | 0.98 in |
Length (Straight Wireway) | 2.75 in |
Details
Item | Handle Padlock Attachment |
For Use With | Square D QOU Circuit Breakers |
Amps | 125 A |
Number of Poles | 2, 3 |
Amps AC | 125 |
Mounting Style | Surface |
Locking Location | Breaker |
Locking Features | Padlock |
Product Destination | QOU circuit breaker |
Product Or Component Type | padlock attachment |
Description
Handle Padlock Attachment, For Use With Square D QOU Circuit Breakers, Diameter 2.75 in, Length 2.75 in, Width 0.98 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- POLYCORD Polycord PC12-BLACK Poly-Cords 12 in., Black (PC12-BLACK)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 350A, 600V AC, Non-Indicating (A60X350-4)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SQUARE D Panelboard accessory, I-Line, lug kit, subfeed, 400A, 6 in (SL400)
- SQUARE D Circuit Breaker Replacement Handle (S33997)
- SQUARE D Drip hood, I-Line Panelboard, HCP-SU, surface, 26in W x 9.5in D (HCT2DH26)
- SQUARE D Trip Alarm and Auxiliary Switch, 5 A, 48 to 480V AC/48 to 250V DC, 0 Poles (LV426950)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- Square D Circuit Breaker & Panelboard Accessories