Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Lockoff, 70A, 1 Poles
Mfr # QO1LO
Zoro # G2976531
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Square D QO Circuit Breakers
- Amps 70A
- Number of Poles 1
- Diameter 0.88 in
- Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1LO
- Zoro # G2976531
- UPC # 785901519041
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Diameter | 0.88 in |
Length | 0.85 in |
Width | 0.59 in |
Length (Straight Wireway) | 0.85 in |
Details
Item | Handle Lockoff |
For Use With | Square D QO Circuit Breakers |
Amps | 70A |
Number of Poles | 1 |
Amps AC | 70 |
Locking Features | Clamping |
Locking Location | Breaker |
Circuit Breaker Type | standard |
Product Or Component Type | clamp |
Description
Handle Lockoff, For Use With Square D QO Circuit Breakers, Diameter 0.88 in, Length 0.85 in, Width 0.59 in, Locking Location Breaker, Locking Features Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- Square D Circuit Breaker & Panelboard Accessories