Shop All Manual Motor Switches
Square D
Handle
Mfr # KCF1PZ
Zoro # G0477955
original price:
$47.83
15% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 mm
- Width 60 mm
- Range TeSys
- Base Dimension 60 x 60 mm
- Fixing Mode by 4 screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KCF1PZ
- Zoro # G0477955
- UPC # 785901201120
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 60 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Details
Item | Handle |
Range | TeSys |
Fixing Mode | by 4 screws |
Product Compatibility | VN20 || V02 to V2 || VN12 |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Device Short Name | KCF1 |
Handle Colour | red |
Ip Degree Of Protection | IP65 |
Handle Front Plate Colour | yellow |
Marking | 0 - 1 |
Product Or Component Type | rotary handle |
Description
Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- Square D Motor Controls