Shop All Manual Motor Switches
Square D
Handle
Mfr # KAF1PZ
Zoro # G0862508
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 mm
- Width 60 mm
- Device Short Name KAF1
- Marking 0 - 1
- Base Dimension 60 x 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KAF1PZ
- Zoro # G0862508
- UPC # 785901305552
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 60 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Details
Item | Handle |
Device Short Name | KAF1 |
Marking | 0 - 1 |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Product Compatibility | VN20 || VN12 || V02 to V2 |
Range | TeSys |
Ip Degree Of Protection | IP65 |
Fixing Mode | by 4 screws |
Handle Colour | black |
Product Or Component Type | rotary handle |
Handle Front Plate Colour | black |
Description
Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- SQUARE D Manual Starter Enclosure K (9991KE3)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- EATON Line Side Adapter (XTPAXLSAD)
- Square D Motor Controls