Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Clamp, 125 A, 1 Poles
Mfr # HLO1
Zoro # G2343993
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO and Q1 Series Breaker Handles
- Amps 125 A
- Number of Poles 1
- Length 0.87 in
- Diameter 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HLO1
- Zoro # G2343993
- UPC # 785901440123
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 0.87 in |
Diameter | 0.88 in |
Width | 0.69 in |
Length (Straight Wireway) | 0.87 in |
Details
Item | Handle Clamp |
For Use With | Square D QO and Q1 Series Breaker Handles |
Amps | 125 A |
Number of Poles | 1 |
Amps AC | 125 |
Locking Features | Padlock |
Locking Location | Breaker |
Product Or Component Type | clamp |
Description
Handle Clamp, For Use With Square D QO and Q1 Series Breaker Handles, Diameter 0.88 in, Length 0.87 in, Width 0.69 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Base, 125 A, 120/240V AC (QON312L125)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- Square D Circuit Breaker & Panelboard Accessories