Shop All Door Switches
Square D
Handle Assembly, 75/100/250/400A
Mfr # 9421LC46
Zoro # G6598286
original price:
$202.99
4% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 75/100/250/400A
- Number of Poles 2, 3
- Includes 6 in Chrome-Plated Handle
- Material Metal
- Description/Special Features NEMA 1, 3R, 4, 4X, 12
Product Information
- Brand Square D
- MFR # 9421LC46
- Zoro # G6598286
- UPC # 785901830344
- Country of Origin Mexico
- Category Door Switches
Dimensions
Length | 6 in |
For Disconnect Switch Size | 125 A |
Details
Item | Handle Assembly |
Amps AC | 75/100/250/400A |
Number of Poles | 2, 3 |
Includes | 6 in Chrome-Plated Handle |
Material | Metal |
Description/Special Features | NEMA 1, 3R, 4, 4X, 12 |
For Use With | Compact NSF Circuit Breakers, PowerPact(R) B, H, J, D, and L Circuit Breakers |
Standards | CSA Certified, UL Listed |
Accessory Type | Operating Mechanism |
Mounting Mechanism | Door |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Duty | Heavy Duty |
Environment | Indoor/Outdoor |
Product Type | Handle Mechanism |
Frame Type | 125 A |
Product Or Component Type | Handle Assembly |
Product Compatibility | NEMA 1/3R/4/4X/12 enclosure |
Product Destination | 9421LG7, LF1, LK1, LJ7 or LL1 operating mechanism |
Surface Finish | chrome plated |
Description
Handle Assembly, For Use With Compact NSF Circuit Breakers, PowerPact(R) B, H, J, D, and L Circuit Breakers, Number of Poles 2, 3, Includes 6 in Chrome-Plated Handle, Frame Type 125 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- SQUARE D Switch Kit (VCCF4)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- SQUARE D Switch Kit (VCCF6)
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- Square D Door Switches