Shop All Safety & Disconnect Switch Accessories
Square D
Handle
Mfr # 9422A2
Zoro # G0668981
original price:
$317.16
9% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 0.15 A
- Description/Special Features NEMA 4, 4X
- Includes 6 in Lever Handle
- For Use With Class 9422 Disconnect Switch
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9422A2
- Zoro # G0668981
- UPC # 785901739807
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 0.15 A |
For Disconnect Switch Size | 30 to 200 A |
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | Lever Handle |
Description/Special Features | NEMA 4, 4X |
Includes | 6 in Lever Handle |
For Use With | Class 9422 Disconnect Switch |
Max. Voltage | 600V AC |
Maximum Voltage | 600V AC |
Standards | UL Listed |
Product Type | Replacement Handle |
Mounting Mechanism | Flange |
Specificity Of Operator | variable depth |
Product Or Component Type | Handle Mechanism |
Product Destination | disconnect switches (30 to 200 A) |
Product Compatibility | NEMA 4/4X enclosures |
Description
Lever Handle, For Disconnect Switch Size 30 to 200 A, For Use With Class 9422 Disconnect Switch, Includes 6 in Lever Handle, Maximum Voltage 600V AC, Mounting Mechanism Flange, Product Type Replacement Handle, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- SQUARE D Operating Mechanism Handle (9421LHP48)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Handle, 6 In (9422A1)
- EATON 30A Pullout Disconnect (DPF221RP)
- Square D Safety & Disconnect Switch Accessories