Shop All Safety & Disconnect Switch Accessories
Square D
Handle, 75/100/250A
Mfr # 9421LH3
Zoro # G3289912
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 250 A
- Description/Special Features Handle Length 3 in
- Voltage Not Rated
- Number of Poles 2, 3
- Includes 3 in Black Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LH3
- Zoro # G3289912
- UPC # 785901037026
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 250 A |
For Disconnect Switch Size | 125 A, 250 A |
Length | 3 in |
Details
Item | HANDLE ASSEMBLY |
Description/Special Features | Handle Length 3 in |
Voltage | Not Rated |
Number of Poles | 2, 3 |
Includes | 3 in Black Handle |
For Use With | Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers |
NEMA Enclosure Rating | 1, 12, 3R |
Standards | CSA Certified, UL Listed |
Duty | Heavy Duty |
Material | Metal |
Environment | Indoor/Outdoor |
Mounting Mechanism | Door |
Product Type | Handle Mechanism |
Frame Type | 125 A, 250 A |
Product Or Component Type | Handle Assembly |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Destination | 9421LG7, LF1, LK1 or LJ7 operating mechanism |
Surface Finish | painted Black |
Description
Handle Assembly, For Use With Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers, Voltage Not Rated, Number of Poles 2, 3, Includes 3 in Black Handle, Frame Type 125 A, 250 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 1 Gang, Malleable Iron (FS-1EXT)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, standard shaft, for PowerPact C, H, J and NSF (9421LZ250H46)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- Square D Safety & Disconnect Switch Accessories