Shop All Safety & Disconnect Switch Accessories
Square D
Handle, 75/100/250/400A
Mfr # 9421LH46
Zoro # G0790535
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 250 A
- Description/Special Features Handle Length 5 1/2 in to 10-1/4 in
- Voltage Not Rated
- Number of Poles 2, 3
- Includes 6 in Black Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LH46
- Zoro # G0790535
- UPC # 785901830276
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 250 A |
For Disconnect Switch Size | 125 A, 250 A |
Length | 6 in |
Handle Length | 6 in (152.40 mm) |
Details
Item | HANDLE ASSEMBLY |
Description/Special Features | Handle Length 5 1/2 in to 10-1/4 in |
Voltage | Not Rated |
Number of Poles | 2, 3 |
Includes | 6 in Black Handle |
For Use With | Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers |
Mounting Mechanism | Door |
Environment | Indoor/Outdoor |
Material | Metal |
Product Type | Handle Mechanism |
Standards | CSA Certified, UL Listed |
Duty | Heavy Duty |
NEMA Enclosure Rating | 1, 12, 3R, 4 |
Frame Type | 125 A, 250 A |
Product Destination | 9421LG7, LF1, LK1, LJ7 or LL1 operating mechanism |
Product Or Component Type | Handle Assembly |
Surface Finish | painted Black |
Product Compatibility | NEMA 1/3R/4/12 enclosure |
Description
Handle Assembly, For Use With Compact NSF Circuit Breakers, PowerPact(R) H and J Circuit Breakers, Voltage Not Rated, Number of Poles 2, 3, Includes 6 in Black Handle, Frame Type 125 A, 250 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C3 (DD52R-E)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11584001)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- Square D Switches