Shop All Safety & Disconnect Switch Accessories
Square D
Ground Kit, 60/100/200A
Mfr # DT100SG
Zoro # G1946944
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 200A
- Description/Special Features 14 to 1/0 Al/Cu
- For Use With Type 82000 and DTU Series E Safety Switches
- Product Type Grounding Kit
- Current Rating 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DT100SG
- Zoro # G1946944
- UPC # 785901483090
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 200 A |
Details
Item | Ground Kit |
Amps AC | 200A |
Description/Special Features | 14 to 1/0 Al/Cu |
For Use With | Type 82000 and DTU Series E Safety Switches |
Product Type | Grounding Kit |
Current Rating | 200 A |
Duty | Heavy Duty |
Standards | UL 98 |
Awg Gauge | AWG 14 to AWG 1/0 copper or aluminium |
Product Or Component Type | safety switch grounding bar |
Line Rated Current | 200 A 82000 |
Tightening Torque | 35-35 lbf.in (AWG 14 to AWG 10) || 40-40 lbf.in (AWG 8) || 45-45 lbf.in (AWG 6 to AWG 4) || 50-50 lbf.in (AWG 3 to AWG 0) |
Series Name | heavy duty |
Description
Ground Kit, Current Rating 200 A, Duty Heavy Duty, For Disconnect Switch Size 200 A, For Use With Type 82000 and DTU Series E Safety Switches, Product Type Grounding Kit, Standards UL 98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- LINEMASTER Hercules O-Shield Spdt-Db Maintained (576-DWHO)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- Square D Safety & Disconnect Switch Accessories