Shop All Relay Accessories
Square D
Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A
Mfr # GFM150HD
Zoro # G0862867
Free Shipping & Returns
$3,638.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Or Component Type ground-fault module
- Circuit Breaker Type H-frame
- Accessory / Separate Part Category protection accessory
- Line Rated Current 20-100 A
- Range Square D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GFM150HD
- Zoro # G0862867
- UPC # 785901570554
- Country of Origin United States
- Category Relay Accessories
Details
Item | Cb Ground Flt Module (Nct Not Included) |
Product Or Component Type | ground-fault module |
Circuit Breaker Type | H-frame |
Accessory / Separate Part Category | protection accessory |
Line Rated Current | 20-100 A |
Range | Square D |
Pvc Free | Yes |
Description
Square D PowerPact family is industry leading innovation and protection for heavy duty commercial and industrial appliacations The MicroLogic Ground-Fault Module (GFM) is a UL Listed/CSA Certified circuit breaker accessory which protects equipment from damage caused by ground faults. It is an add-on module which, when connected to a PowerPact H-frame thermal-magnetic circuit breaker only, provides ground-fault sensing and ground-fault relay functions. This ground fault module with pick-up adjustment range of 20A to 100A is used with companion PowerPact H-frame breakers with current rating of 15A to 150A. A 12 Vdc shunt trip module is required in the circuit breaker. This may be field installed or factory installed when the circuit breaker is ordered with an -SN suffix. At 250 A, the ELM250JD can be used with 80% rated circuit breakers only. All GFMs are supplied for I-Line mounting as standard, easily convertible to unit mount by removing the I-Line bracket. The product comes as UL 1053 “ Ground-fault Sensing and Relaying Equipment. Meets NEC 230.95© QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Weathershield (WS380)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- Square D Electrical Relays