Shop All Circuit Breaker & Panelboard Accessories
Square D
Ground Bar Kit 3 Circuit
Mfr # PK3GTA1CP
Zoro # G2715191
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Height 0.44 in
- Depth 0.31 in
- Features Mercury Free
- Width 1.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # PK3GTA1CP
- Zoro # G2715191
- UPC # 47569517303
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.44 in |
Depth | 0.31 in |
Width | 1.32 in |
Details
Item | Bar |
Number of Poles | 3 |
Features | Mercury Free |
Description
The Square D by Schneider Electric ground bar kit is an important accessory in your home or business electrical load center. This 3 terminal ground bar kit is used in load centers, CSED devices and NQOD and NF panel boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (QO612L100SCP)
- Square D Circuit Breaker & Panelboard Accessories