Shop All Switch Accessories
Square D
Green Led Marked Bsd13186Ag
Mfr # 6508805212
Zoro # G0652946
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Information requires the color cap and the LED be the same or use a clear color cap
- Bulb Base BA 9s
- Accessory / Separate Part Destination LED light block
- Range Compatibility Harmony 9001K || Harmony 9001SK
- Accessory / Separate Part Category lighting accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6508805212
- Zoro # G0652946
- UPC # 785901477617
- Country of Origin United States
- Category Switch Accessories
Details
Item | Green Led Marked Bsd13186Ag |
Additional Information | requires the color cap and the LED be the same or use a clear color cap |
Bulb Base | BA 9s |
Accessory / Separate Part Destination | LED light block |
Range Compatibility | Harmony 9001K || Harmony 9001SK |
Accessory / Separate Part Category | lighting accessories |
Product Compatibility | 9001 to 38L || 9001 to 35L || 9001 to 36L |
Accessory / Separate Part Type | LED bulb |
Signalling Colour | green |
Accessory / Separate Part Designation | super bright LED bulb |
Description
Green Led Marked Bsd13186Ag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (GDC-125MA)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- Square D Switch Accessories