Shop All Relay Sockets
Square D
GeneralPurpose Relay, 120VAC, 10A, 11Pins
Mfr # 8501KUR13V20
Zoro # G1382231
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Plug In
- Number of Pins - Relay 11
- AC Contact Rating - Relay 10A @ 300V
- Contact Material Silver Alloy
- Depth 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501KUR13V20
- Zoro # G1382231
- UPC # 785901978831
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 1.4 in |
Body Depth - Relay | 1.4 in |
Body Width - Relay | 1.4 in |
Width | 1.37 in |
Body Height - Relay | 2.66 in |
Overall Height - Relay | 2.66 in |
Flat Pin Width | 0.189 in |
Body Height | 2.67 in |
Body Width | 1.37 in |
Body Depth | 2.12 in |
Overall Depth | 2.66 in |
Height | 2.25 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.12 in, Body Height 2.67 in, Body Width 1.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3002)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- Square D Relay Sockets