Shop All Transformers
Square D
General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 110/220V AC
Mfr # 10S67F
Zoro # G5204221
product price: $2,573.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,573.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 190/200/208/220V, 380/400/416/440V
- Output Voltage - Transformer 110/220V AC
- VA Rating - Transformer 10 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 10S67F
- Zoro # G5204221
- UPC # 785901069508
- Country of Origin United States
- Category Transformers
Dimensions
Height | 14 3/4 in |
Width | 9 3/4 in |
Depth | 11 3/4 in |
Description
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 10 KVA. This transformer has a primary voltage of 190/200/208/220 x 380/400/416/440 V, and a secondary voltage of 110/220 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 14.75 in (H), 9.75 in (W), 11.75 in (D). This product complys to UL & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- SQUARE D Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 150°C, 120/240V AC, 600V AC (EE25S3534H)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF150D2)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T350D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 208V AC (9070T100D14)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 240/480V AC (31EG91)
- Square D Power Distribution