Shop All Relay Accessories
Square D
General Purpose Relay, UL, CSA
Mfr # 8501NH42
Zoro # G5527996
Sold in multiples of 8 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hold Down Clip
- Number of Positions 0
- Material Steel
- For Use With Mfr. No. 8501NR42, NR34, NR43
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8501NH42
- Zoro # G5527996
- UPC # 785901228714
- Country of Origin China
- Category Relay Accessories
Details
Type | Hold Down Clip |
Item | Retaining Kit |
Number of Positions | 0 |
Material | Steel |
For Use With | Mfr. No. 8501NR42, NR34, NR43 |
Standards | RoHS Compliant |
Accessory Group | Relay Accessories |
Product Type | Retaining Kit |
Number of Pieces | 10 |
Compatible Series | 8501NR34, 8501NR42, 8501NR43 |
Product Compatibility | 8501NR43 || 8501NR34 || 8501NR42 |
Product Or Component Type | retaining kit |
Description
Retaining Kit, Compatible Series 8501NR34, 8501NR42, 8501NR43, Material Steel, Number of Pieces 10, Product Type Retaining Kit, Standards RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- SQUARE D Weathershield (WS381)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- SQUARE D Weathershield (WS380)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- CRYDOM Heat Sink, DIN Rail Bracket Mounting Kit (HK2)
- Square D Electrical Relays