Shop All Plug-In Relays
This Product is Discontinued
Square D
General Purpose Relay, 24V DC Coil Volts, 3PDT (Discontinued)
Mfr # 8501KFR13V14
Zoro # G1381881
This Product is Discontinued
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 3PDT
- Mounting - Relay Flange
- Power Consumption - Relay 3 VA
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501KFR13V14
- Zoro # G1381881
- UPC # 785901304333
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.75 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.75 in |
Depth | 1.4 in (35.56 mm) |
Width | 1.4 in (35.56 mm) |
Height | 2.75 in (69.85 mm) |
Body Height | 1.97 in |
Body Width | 1.07 in |
Overall Depth | 2.75 in |
Flat Pin Width | 0.189 in |
Body Depth | 1.09 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Flange, Push-To-Test Method No Button, Body Depth 1.09 in, Body Height 1.97 in, Body Width 1.07 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.