Shop All Plug-In Relays
Square D
General Purpose Relay, 24V AC Coil Volts, DPDT
Mfr # 8501KPR12P14V14
Zoro # G1381312
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay DPDT
- Mounting - Relay Socket
- Power Consumption - Relay 3 VA
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501KPR12P14V14
- Zoro # G1381312
- UPC # 785901352693
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.31 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 3.13 in |
Overall Height - Relay | 2.31 in |
Body Width | 1.37 in |
Body Height | 2.67 in |
Overall Depth | 2.7 in |
Body Depth | 1.94 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.94 in, Body Height 2.67 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Plug-In Relay, 240VAC Coil Volts, 3PDT (8501RS43P14V20)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- MIDLAND ROSS 120VAc PlugIn Relay (157-23T2L0)
- Square D Electrical Relays