Shop All Plug-In Relays
Square D
General Purpose Relay, 12V DC Coil Volts, 3PDT
Mfr # 8501KPR13V24
Zoro # G1381568
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3PDT
- Mounting - Relay Socket
- Power Consumption - Relay 3 VA
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501KPR13V24
- Zoro # G1381568
- UPC # 785901288152
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.66 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.66 in |
Depth | 1.4 in (35.56 mm) |
Width | 1.4 in (35.56 mm) |
Height | 2.66 in (67.56 mm) |
Body Depth | 2.1 in |
Body Width | 1.4 in |
Body Height | 2.66 in |
Overall Depth | 2.7 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 2.66 in, Body Width 1.4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- GROTE Electronic Dome Switch (44240)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 8 Pin, DPDT (8501KPDR12P14V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- Square D Electrical Relays