Shop All Circuit Breaker & Panelboard Accessories
Square D
Fusible Switch, 200A, 600V AC, 3 Poles
Mfr # QMB364W
Zoro # G0417067
product price: $2,272.99
/ea
Free Shipping & Returns
$2,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QMB Panelboards
- Voltage 600V AC
- Amps 200A
- Number of Poles 3
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QMB364W
- Zoro # G0417067
- UPC # 785901765820
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 229 mm |
Details
Item | Fusible Switch |
For Use With | QMB Panelboards |
Voltage | 600V AC |
Amps | 200A |
Number of Poles | 3 |
Mounting Style | Surface |
Amps AC | 200 |
Standards | NEMA KS1 |
Number Of Poles | 3 |
Number Of Modules | 1 |
Product Or Component Type | fuse-switch disconnector |
Fuse Type | R |
[Ue] Rated Operational Voltage | 600 V AC |
Product Certifications | UL || CSA |
Line Rated Current | 200 A 600 V AC |
Description
Fusible Switch, For Use With QMB Panelboards, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 125/250V, NEMA L14-20R (YGP025F)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSW1A)
- SQUARE D Hub (B300)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- Square D Circuit Breaker & Panelboard Accessories