Shop All Circuit Breaker & Panelboard Accessories
Square D
Fusible Switch, 100A, 600V AC, 3 Poles
Mfr # QMB363TW
Zoro # G6700793
product price: $1,993.99
/ea
Free Shipping & Returns
$1,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panelboards, Switchboards
- Voltage 600V AC
- Amps 100A
- Number of Poles 3
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QMB363TW
- Zoro # G6700793
- UPC # 785901766148
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 7.5 in |
Height | 191 mm |
Length (Straight Wireway) | 7.5 in |
Details
Item | Fusible Switch |
For Use With | Panelboards, Switchboards |
Voltage | 600V AC |
Amps | 100A |
Number of Poles | 3 |
Mounting Style | Surface |
Amps AC | 100 |
Number of Terminals | 2 |
Standards | NEMA KS1, CSA || UL |
Features | Mercury Free |
Description
Square D offers a fusible panelboard called a QMB panelboard which is perfect for use when specifications or electrical codes called for a fusible panelboard. QMB family offers a unbeatable performance, time-saving installation features and its reliabilty make it the product of choice for large commercial and industrial applications. QMB fusible panelboards are designed, manufactured, tested for AC and DC systems and meet UL, CSA standards and satisfy NEC codes. This is a QMB fusible disconnect is a 3-pole device rated at 100A and has a voltage of 600 VAC. This device cover two modules and uses a class R fuse and has a height of 7.5 inches tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- SQUARE D Molded Case Circuit Breaker, JJM Series 250A, 3 Pole, 600V AC (JJM36250)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- Square D Circuit Breaker & Panelboard Accessories