Shop All Safety Switches
Square D
Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST
Mfr # T327NR
Zoro # G900422534
product price: $10,811.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,811.99
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 240V AC
- Phase 3
- HP 100 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # T327NR
- Zoro # G900422534
- UPC # 785901029991
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Width | 25.13 in |
Depth | 8.88 in |
Height | 49.13 in |
Description
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1. This Single Throw Safety Switch which has a rated current of 800A with a NEMA 3R degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 3-pole, 240VAC has a short curcuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 3/0 /500 kcmil, aluminium/copper. This switch is certified to UL standards Dinemsions for this product are 49.13 in (H), 25.13 in (W), 8.88 in (D). General Duty safety switchs come with an 18 months warranty. Quick-make, quick-break operating mechanism (General duty only). Lugs suitable for aluminum or copper conductors (See Page 8 and 9 for additional lug data). Spring reinforced, plated copper fuse clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366R)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 2PST, 30 A (L211N)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- Square D Safety Switches