Shop All Safety Switches
Square D
Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST
Mfr # D326NTR
Zoro # G700422932
Free Shipping & Returns
$7,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 240V AC
- Phase 3
- HP 75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # D326NTR
- Zoro # G700422932
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Width | 25.13 in |
Height | 49.13 in |
Depth | 8.88 in |
Description
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1. This Single Throw Safety Switch which has a rated current of 600A with a NEMA 3R degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 3-pole, 240VAC has a short curcuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 4/500 kcmil, aluminium/copper. This switch is certified to UL standards Dinemsions for this product are 49.13 in (H), 25.13 in (W), 8.88 in (D). General Duty safety switchs come with an 18 months warranty. Spring reinforced, plated copper fuse clips. Series F handle/lock-plate is a field-replaceable modular design. Series F operating mechanism is an enclosed, field-replaceable, modular design. Series F Type 3R covers have side opening construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 (HU364DS)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- SQUARE D Switch Safety Outdr 2P 3W 30A (D221NRBCP)
- SQUARE D Square D By Schneider Electric QO200TRCP Case Molded Switch 60 Amp (6028583)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (DTF364R)
- Square D Switches