Shop All Safety Switches
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (Discontinued)
Mfr # H362
Zoro # G3243186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 30 hp @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # H362
- Zoro # G3243186
- UPC # 785901482147
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 6.4 in |
Height | 17.4 in |
Width | 10.5 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 10 to 19 3/4 inches |
Enclosure Height | 10 to 19 3/4 inches |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06H, Height 17 1/2 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.