Shop All Safety Switches
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (Discontinued)
Mfr # H361RB
Zoro # G3166335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 600V AC
- Phase 3
- HP 15 hp @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # H361RB
- Zoro # G3166335
- UPC # 785901481966
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 14.9 in |
Depth | 4.9 in |
Width | 7.5 in |
Enclosure Depth | Less than 6 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 10 to 19 3/4 inches |
Description
Safety Switch, Compatible Manufacturer Part Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 4 3/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 15 in, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.