Shop All Safety Switches
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (Discontinued)
Mfr # H323NRB
Zoro # G2896415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 240V AC
- Phase 3
- HP 15 hp @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # H323NRB
- Zoro # G2896415
- UPC # 785901480297
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 10.5 in |
Depth | 6.4 in |
Height | 21.3 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 20 to 29 3/4 inches |
Enclosure Width | 0 to 9 3/4 inches |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 240V AC 5 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.