Square D

Fusible Flange Mount Disconnect Switch, 250V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disconnect Switches

Key Features

  • Protection Method Fusible
  • Amps 30 A
  • Voltage 250V AC
  • Phase 3
  • Number of Poles 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Mounting Depth 18.0 in
Min. Mounting Depth 6.63 in
Minimum Mounting Depth 6.63 in
Maximum Mounting Depth 18 in

Description

Disconnect Switch, Current Rating 30 A, For Fuse Class Class H, Class J, Class K, Class R, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material PBT, Includes Fuse Holder, Mounting Hardware, Operating Mechanism, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in, Mounting Style Flange, Number of Poles 2, Phase Three, Protection Method Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products