Shop All Disconnect Switches
Square D
Fusible Disconnect Switch, 600V AC
Mfr # 9422TCF33
Zoro # G0564938
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 30 A
- Voltage 600V AC
- Fuse Type R || K || J || H
- Product Certifications CSA || UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9422TCF33
- Zoro # G0564938
- UPC # 785901879763
- Country of Origin Mexico
- Category Disconnect Switches
Details
Item | Disconnect Switch |
Protection Method | Fusible |
Amps | 30 A |
Voltage | 600V AC |
Fuse Type | R || K || J || H |
Product Certifications | CSA || UL Recognized |
Maximum Horse Power Rating | 7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC |
Product Or Component Type | Disconnect Switch |
Disconnector Device Type | fusible disconnect switch |
Product Mounting | flange rod variable depth |
Line Rated Current | 30 A |
Associated Fuse Rating | 60 A 250 V || 30 A 600 V |
Certifications | CSA; UL Recognized |
Fuse Rating | 60 A 250 V; 30 A 600 V |
Horsepower Rating | 7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC |
Description
Disconnect Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V3)
- SQUARE D QO200TRNM Non Fused Disconect - 60A (SQ574825)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- Square D Disconnect Switches