Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Kit, 600VAC, 60A
Mfr # QMB60R
Zoro # G3346393
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 60A
- Voltage 600V AC
- For Use With QMB Panelboards
- Fuse Class R
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QMB60R
- Zoro # G3346393
- UPC # 785901025962
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 6 in |
For Disconnect Switch Size | 60 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 60A |
Voltage | 600V AC |
For Use With | QMB Panelboards |
Fuse Class | R |
Maximum Voltage | 600V AC |
Product Type | Fuse Rejection Kit |
For Fuse Class | Class R |
Standards | UL Listed |
Current Rating | 60 A |
Amps | 60 A |
Product Certifications | UL Listed |
Product Destination | meter board || distribution board |
Fuse Type | R |
Product Or Component Type | fuse rejection kit |
Description
Fuse Rejection Kit, For Use With QMB Panelboards, Amps 60 A, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size (VCFN20GE)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- Square D Safety & Disconnect Switch Accessories