Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Kit, 400A, Panelboard Switch
Mfr # QMB4060R
Zoro # G6688166
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 400/600A
- Voltage 240/600V AC
- Description/Special Features NEMA 1
- For Use With QMB Panelboards
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QMB4060R
- Zoro # G6688166
- UPC # 785901804949
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 15 in |
Details
Item | Fuse Rejection Kit |
Amps AC | 400/600A |
Voltage | 240/600V AC |
Description/Special Features | NEMA 1 |
For Use With | QMB Panelboards |
Fuse Class | R |
Product Type | Fuse Rejection Kit |
Maximum Voltage | 600V AC |
Standards | UL Listed |
Product Certifications | UL Listed |
Product Or Component Type | fuse rejection kit |
Line Rated Current | 600 A |
Product Destination | panelboard || switchboard |
Device Short Name | QMB |
Description
Fuse Rejection Kit, For Use With QMB Panelboards, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT277)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- SQUARE D Handle (9422A2)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- Square D Switches