Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Kit, 240VAC, 600A
Mfr # DRK600
Zoro # G6678603
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 600A
- Voltage 120/240V AC
- For Use With General Duty Safety Switches
- Fuse Class R
- For Fuse Class Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DRK600
- Zoro # G6678603
- UPC # 785901507987
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 600 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 600A |
Voltage | 120/240V AC |
For Use With | General Duty Safety Switches |
Fuse Class | R |
For Fuse Class | Class R |
Product Type | Fuse Rejection Kit |
Maximum Voltage | 240V AC |
Current Rating | 600 A |
Standards | E2875, UL Listed |
Fuse Type | R |
Product Destination | safety switch |
Product Or Component Type | fuse rejection kit |
Product Certifications | UL listed file E2875 |
Description
Fuse Rejection Kit, Current Rating 600 A, For Disconnect Switch Size 600 A, For Fuse Class Class R, For Use With General Duty Safety Switches, Maximum Voltage 240V AC, Product Type Fuse Rejection Kit, Standards E2875, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- Square D Safety & Disconnect Switch Accessories