Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Kit, 120/240VAC, 100A
Mfr # RFK10
Zoro # G3002885
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 100A
- Voltage 240/600V AC
- For Use With Class 9422 Disconnect Switches
- Fuse Class R
- Product Type Fuse Rejection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RFK10
- Zoro # G3002885
- UPC # 785901751342
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 100 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 100A |
Voltage | 240/600V AC |
For Use With | Class 9422 Disconnect Switches |
Fuse Class | R |
Product Type | Fuse Rejection Kit |
Duty | Heavy Duty |
Standards | CSA Certified, UL Listed |
Maximum Voltage | 600V AC |
For Fuse Class | Class R |
Current Rating | 100 A |
Fuse Type | R |
Product Destination | safety switch |
Product Or Component Type | fuse rejection kit |
Description
Fuse Rejection Kit, Current Rating 100 A, Duty Heavy Duty, For Disconnect Switch Size 100 A, For Fuse Class Class R, For Use With Class 9422 Disconnect Switches, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- Square D Switches