Shop All Fuse Reducers & Clips
Square D
Fuse Clip, Cntrl, Type T/E/TF 250-2kV
Mfr # 9070SF25B
Zoro # G3281871
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- Description/Special Features For Secondary Fusing, Holds Fuses 1-1/4 in x 1/4 in
- For Use With Class 9070 Type T, E, and TF Transformers 250 to 2000VA
- Accessory Type Fuse Clip
- Fits Fuse Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070SF25B
- Zoro # G3281871
- UPC # 785901904830
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Transformer Type | Control |
Description/Special Features | For Secondary Fusing, Holds Fuses 1-1/4 in x 1/4 in |
For Use With | Class 9070 Type T, E, and TF Transformers 250 to 2000VA |
Item | Fuse Clip |
Accessory Type | Fuse Clip |
Fits Fuse Type | Glass |
Series | 9070 |
Number of Poles | 1 |
Description
Fuse Clip, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 250 to 2000VA, Description/Special Features For Secondary Fusing, Holds Fuses 1-1/4 in x 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- Square D Fuse Reducers & Clips