Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Clip, Class H, 600v
Mfr # 9999S2
Zoro # G2523446
original price:
$41.32
9% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30/60A
- Description/Special Features NEMA 0, 1, 2
- Voltage 600V AC
- For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters
- Fuse Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999S2
- Zoro # G2523446
- UPC # 785901813620
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 4.12 in |
For Disconnect Switch Size | 30 A |
NEMA Size | 0, 1 |
Description
Fuse Clip Kit, Accessory Type Fuse Clip Kit, Starter Style NEMA, NEMA Size 0, 1, Voltage 600V AC, Compatible with Series 8538S Pre Series D, 8738S Pre Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- BRADY Printable Shrink Tubing, 75 ft. L, Yellow (PS-C-375-YL)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- SQUARE D Operating Kit (9421LR1)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- Square D Safety & Disconnect Switch Accessories