Shop All Fuse Reducers & Clips
Square D
Fuse Clip, 9070 Series, Midget UL Class
Mfr # 9070SF41B
Zoro # G3309704
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- Description/Special Features For Secondary Fusing, Holds Fuses 1-1/2 in x 13/32 in
- For Use With Class 9070 Type T, E, and TF Transformers 250 to 2000VA
- Promotion Restriction Not eligible for promotion
- Accessory Type Fuse Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070SF41B
- Zoro # G3309704
- UPC # 785901904854
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Transformer Type | Control |
Description/Special Features | For Secondary Fusing, Holds Fuses 1-1/2 in x 13/32 in |
Item | Fuse Clip |
For Use With | Class 9070 Type T, E, and TF Transformers 250 to 2000VA |
Promotion Restriction | Not eligible for promotion |
Accessory Type | Fuse Clip |
Fits Fuse Type | Midget |
Fuse UL Class | Midget |
Series | 9070 |
Description
Fuse Clip, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 250 to 2000VA, Description/Special Features For Secondary Fusing, Holds Fuses 1-1/2 in x 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- Square D Fuse Reducers & Clips