Shop All Fuse Reducers & Clips
Square D
Fuse Clip, 9070 Series, 1 Poles
Mfr # 9070SF25A
Zoro # G3036957
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Class 9070 Type T, E, and TF Transformers 25 to 200VA
- For Fuse Size 1-1/4 in L x 1/4 in dia
- Number of Poles 1
- Fits Fuse Type Glass
- Series 9070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070SF25A
- Zoro # G3036957
- UPC # 785901904823
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
For Use With | Class 9070 Type T, E, and TF Transformers 25 to 200VA |
Number of Poles | 1 |
Fits Fuse Type | Glass |
Series | 9070 |
Description
Fuse Clip, Transformer Type Control, For Use With Class 9070 Type T, E, and TF Transformers 25 to 200VA, Description/Special Features For Secondary Fusing, Holds Fuses 1-1/4 in x 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- JANDORF Rotry Switch 2Circt Brs (61215)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- Square D Fuse Reducers & Clips