Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Clip, 600VAC, 30A
Mfr # HRK4060
Zoro # G0563507
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 400/600A
- Voltage 240/600V AC
- For Use With Heavy Duty Safety Switches Series E2 to E4
- Fuse Class R
- For Fuse Class Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HRK4060
- Zoro # G0563507
- UPC # 785901011095
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 400 A, 600 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 400/600A |
Voltage | 240/600V AC |
For Use With | Heavy Duty Safety Switches Series E2 to E4 |
Fuse Class | R |
For Fuse Class | Class R |
Standards | CSA Certified, UL Listed |
Product Type | Fuse Rejection Kit |
Maximum Voltage | 600V AC |
Current Rating | 400 A, 600 A |
Product Or Component Type | fuse rejection kit |
Fuse Type | R |
Product Destination | safety switch |
Description
Fuse Rejection Kit, Current Rating 400 A, 600 A, For Disconnect Switch Size 400 A, 600 A, For Fuse Class Class R, For Use With Heavy Duty Safety Switches Series E2 to E4, Includes -, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- Square D Switches