Shop All NEMA Fusible Combination Starters
Square D
Fuse Clip, 600VAC, 30/60A
Mfr # RFK06
Zoro # G0387396
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30/60A
- Voltage 600V AC
- For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters
- Description/Special Features NEMA 0, 1, 2
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RFK06
- Zoro # G0387396
- UPC # 094701538450
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
For Disconnect Switch Size | 30 to 60 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30/60A |
Voltage | 600V AC |
For Use With | Class 8538 Series D and 8738 Series E Combination Motor Starters |
Description/Special Features | NEMA 0, 1, 2 |
Fuse Class | R |
Product Type | Fuse Rejection Kit |
Current Rating | 30 A |
Maximum Voltage | 600V AC |
For Fuse Class | Class R |
Product Or Component Type | fuse rejection kit |
Product Destination | safety switch |
Fuse Type | R |
Description
Fuse Rejection Kit, Current Rating 30 A, For Disconnect Switch Size 30 to 60 A, For Fuse Class Class R, For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- GE Thermal Unit, 2.76A (CR123H317A)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- Square D NEMA Fusible Combination Starters