Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Clip, 600VAC, 30/60A
Mfr # RFK03H
Zoro # G3199856
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps AC 30/60A
- Voltage 600V AC
- For Use With Heavy Duty Safety Switches Series F4 to F7
- Fuse Class R
- Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RFK03H
- Zoro # G3199856
- UPC # 785901421832
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30/60A |
Voltage | 600V AC |
For Use With | Heavy Duty Safety Switches Series F4 to F7 |
Fuse Class | R |
Duty | Standard |
Standards | CSA Certified, UL Listed |
Current Rating | 60 A |
Product Type | Fuse Rejection Kit |
For Fuse Class | Class R |
Maximum Voltage | 600V AC |
Fuse Type | R |
Product Destination | safety switch |
Product Or Component Type | fuse rejection kit |
Description
Fuse Rejection Kit, Current Rating 60 A, Duty Standard, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With Heavy Duty Safety Switches Series F4 to F7, Includes -, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- RACO Compr Connector, Rgd/Imc, 1", Insul, Stl (3804RAC)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- SQUARE D Neutral Assembly, 240/600VAC, 400/600A (H600SN)
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- Square D Safety & Disconnect Switch Accessories