Shop All NEMA Fusible Combination Starters
This Product is Discontinued
Square D
Fuse Clip, 250VAC, 30A (Discontinued)
Mfr # RFK03
Zoro # G2367102
This Product is Discontinued
Key Features
- Amps AC 30A
- Description/Special Features NEMA 0, 1
- Voltage 240V AC
- Fuse Class R
- For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RFK03
- Zoro # G2367102
- UPC # 785901894537
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30A |
Description/Special Features | NEMA 0, 1 |
Voltage | 240V AC |
Fuse Class | R |
For Use With | Class 8538 Series D and 8738 Series E Combination Motor Starters |
Accessory Type | Fuse Rejection Kit |
Maximum Voltage | 240V AC |
For Fuse Class | Class R |
Product Type | Fuse Rejection Kit |
Current Rating | 30 A |
UL Fuse Class | R |
Description
Fuse Rejection Kit, Current Rating 30 A, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters, Maximum Voltage 240V AC, Product Type Fuse Rejection Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.