Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Clip, 120/240VAC, 30A
Mfr # RFK03L
Zoro # G1207902
original price:
$18.19
11% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30A
- Voltage 240V AC
- For Use With Heavy Duty Safety Switches Series F5 to F7
- Fuse Class R
- For Fuse Class Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RFK03L
- Zoro # G1207902
- UPC # 785901421849
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30A |
Voltage | 240V AC |
For Use With | Heavy Duty Safety Switches Series F5 to F7 |
Fuse Class | R |
For Fuse Class | Class R |
Current Rating | 30 A |
Duty | Heavy Duty |
Maximum Voltage | 600V AC |
Standards | CSA Certified, UL Listed |
Product Type | Fuse Rejection Kit |
Product Destination | safety switch |
Fuse Type | R |
Product Or Component Type | fuse rejection kit |
Description
Fuse Rejection Kit, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With Heavy Duty Safety Switches Series F5 to F7, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- SUPERIOR ELECTRIC Standard 3-Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- SQUARE D Neutral Assembly, 240/600VAC, 400/600A (H600SN)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Operating Mechanism Handle (9421LHP48)
- SQUARE D Operating Kit (9421LP1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- Square D Safety & Disconnect Switch Accessories