Shop All Fuse Blocks & Holders
Square D
Fuse Block, 9070 Series, Midget UL Class, 1 Poles
Mfr # 9070FB1A
Zoro # G0852778
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9070
- Number of Poles 1
- Features Mercury Free
- Fuse UL Class Midget
- For Fuse Size 1-1/2 in L x 13/32 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070FB1A
- Zoro # G0852778
- UPC # 785901907282
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Details
Item | Open Fuse Block |
Series | 9070 |
Number of Poles | 1 |
Features | Mercury Free |
Fuse UL Class | Midget |
Fits Fuse Type | Midget |
Description
Fuse Blocks
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- Square D Fuse Blocks & Holders