Shop All Circuit Breaker & Panelboard Accessories
Square D
Front Mounting Bracket, C60N C Breakers
Mfr # MG26985
Zoro # G0409954
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D Multi 9 Circuit Breakers
- Number of Poles 3
- Includes Terminal Screw Shield
- Width 1.38 in
- Description/Special Features Allows the C60 Devices to be Clipped Onto it in a Standard Manner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MG26985
- Zoro # G0409954
- UPC # 785901392354
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1.38 in |
Depth | 1.38 in |
Details
Item | Mounting Kit |
For Use With | Square D Multi 9 Circuit Breakers |
Number of Poles | 3 |
Includes | Terminal Screw Shield |
Description/Special Features | Allows the C60 Devices to be Clipped Onto it in a Standard Manner |
Product Or Component Type | Mounting kit |
Poles Description | 3P |
Description
Front Mounting Kit, Mounting Location Breaker, For Use With Square D Multi 9 Circuit Breakers, Width 1.38 in, Depth 1.38 in, Includes Terminal Screw Shield, Description/Special Features Allows the C60 Devices to be Clipped Onto it in a Standard Manner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13V14)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Filler Plate, 125 A (QOM1FP)
- SQUARE D Drip hood, I-Line Panelboard, HCP-SU, surface, 26in W x 9.5in D (HCT2DH26)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- Square D Circuit Breaker & Panelboard Accessories