Shop All Level Sensors
This Product is Discontinued
Square D
Float Ball, Round, SS, 4 In (Discontinued)
Mfr # 9049GF1
Zoro # G0742953
This Product is Discontinued
Key Features
- For Use With Mfr. No. 9037G Class
- Includes 4 in dia Stainless Steel Float
- Accessory Type Float Ball
- Product Type Float
- Compatible with Series 9037G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9049GF1
- Zoro # G0742953
- UPC # 785901467212
- Country of Origin Mexico
- Category Level Sensors
Details
Item | Float Ball |
For Use With | Mfr. No. 9037G Class |
Includes | 4 in dia Stainless Steel Float |
Accessory Type | Float Ball |
Product Type | Float |
Compatible with Series | 9037G |
Description
Float Ball, For Use With Mfr. No. 9037G Class, Includes 4 in dia Stainless Steel Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.