Shop All Circuit Breaker & Panelboard Accessories
Square D
Fixed Lock Off Only
Mfr # LV426906
Zoro # G6563842
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D PowerPact(R) B Circuit Breakers
- Number of Poles None
- Diameter 0.31 in
- Locking Features Padlock
- Locking Location Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426906
- Zoro # G6563842
- UPC # 785901086284
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Diameter | 0.31 in |
Details
Item | Fixed Lock |
For Use With | Square D PowerPact(R) B Circuit Breakers |
Number of Poles | None |
Locking Features | Padlock |
Locking Location | Breaker |
Key Locking Position | in front |
Device Short Name | locking for 1 to 3 padlocks |
Keylock Destination | toggle |
Mounting Mode | fixed |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Accessory / Separate Part Type | keylock accessories |
Product Or Component Type | padlocking device |
Number Of Locks | 3 |
Description
Fixed Lock Off Only, For Use With Square D PowerPact(R) B Circuit Breakers, Diameter 0.31 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Filler Plate, 125 A (QOM1FP)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Mounting Kit (SK5668)
- Square D Circuit Breaker & Panelboard Accessories