Shop All Circuit Breaker & Panelboard Accessories
Square D
Fixed Lock
Mfr # LV426905
Zoro # G6569497
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D PowerPact(R) B Circuit Breakers
- Number of Poles None
- Diameter 0.31 in
- Locking Location Breaker
- Locking Features Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426905
- Zoro # G6569497
- UPC # 785901086260
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Diameter | 0.31 in |
Details
Item | Fixed Lock |
For Use With | Square D PowerPact(R) B Circuit Breakers |
Number of Poles | None |
Locking Location | Breaker |
Locking Features | Padlock |
Product Or Component Type | padlocking device |
Number Of Locks | 3 |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Key Locking Position | in front |
Accessory / Separate Part Type | keylock accessories |
Mounting Mode | fixed |
Keylock Destination | toggle |
Device Short Name | locking for 1 to 3 padlocks |
Description
Fixed Lock, For Use With Square D PowerPact(R) B Circuit Breakers, Diameter 0.31 in, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- Square D Circuit Breaker & Panelboard Accessories